Shop ERICO
See all product information
Create Account
Bronze Ground Clamp for 1/2 in - 1 in Pipe, Zinc Plated
- Mfr # CWP4J
- Zoro # G623397331
product price:Â
$
34.89
/ea
Key Features
Conductor Size (AWG)
10 AWG Solid to 4 AWG Stranded
Material
Silicon Bronze
Standards
UL (Canada and US), CSA
For Use With
Copper Conductor to Metallic Water Pipe/Ground Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWP4J
- Zoro #
- G623397331
- UPC #
- 78285630677
- Country of Origin
- United States
Dimensions
- Conductor Size (AWG)
- 10 AWG Solid to 4 AWG Stranded
Details
- Material
- Silicon Bronze
- Standards
- UL (Canada and US), CSA
- For Use With
- Copper Conductor to Metallic Water Pipe/Ground Rod
Description
2-1/2 to 4 in Pipe, Silicon Bronze, Water Pipe Ground ClA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.