nVent Ground Clamp, Clamping Range 12 to 1 in, 10 to 2 AWG Wire, Bronze

  • Mfr # EK17

  • Zoro # G807686121


product price:  $12.79
/ea

Key Features

Material
Bronze
Conductor Size
#10 Solid - #2 Solid
Connection Type
Perpendicular
Rebar Size, US
4-8.00
Ground Rod Diameter, Actual (Ø)
12.7-25.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK17
Zoro #
G807686121
UPC #
782856575580
Country of Origin
United States

Dimensions

Conductor Size
#10 Solid - #2 Solid
Rebar Size, US
4-8.00
Ground Rod Diameter, Actual (Ø)
12.7-25.40
Rebar Size, Metric
12-25.00
Water Pipe Size (Ø)
12.7-25.40
Rebar Size, Canada
10-25.00

Details

Material
Bronze
Connection Type
Perpendicular

Description

Bronze alloy grounding clamp with bronze screws Used for rebar, ground rods, water pipes and directburial water pipe Layin feature cuts installation time Approved for direct burial in earth and concrete Pipe range from 12 in 127 mm to 1 in 254 mm Rebar range from 4 10 mm to 8 25 mm Ground rod range from 12 in 127 mm to 1 in 254 mm Conductor range from 10 55 sqmm to 2 25 sqmm UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.