Zoro Homepage

nVent Split Bolt Connector, 10 to 6 AWG Wire, Silicone Bronze Alloy, Bronze

  • Mfr # ESB6

  • Zoro # G907456242


product price: $7.15
/ea

Key Features

Material
Silicon Bronze
Conductor Size
#10 Solid - #6 Stranded
Torque (TQ) (inch pound (pound inch))
165-165.00
Torque (TQ)
18.6-18.60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB6
Zoro #
G907456242
UPC #
782856304982
Country of Origin
United States

Dimensions

Conductor Size
#10 Solid - #6 Stranded

Details

Material
Silicon Bronze
Torque (TQ) (inch pound (pound inch))
165-165.00
Torque (TQ)
18.6-18.60

Description

Silicon bronze for copper to copper UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.