Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, L7-30P, 30 A, 277V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 2514-PW6P-AM

  • Zoro # G0116770


product price: $61.99
/ea

Key Features

NEMA Plug Configuration
L7-30P
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514-PW6P-AM
Zoro #
G0116770
UPC #
782862900000
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.64 in
Cord Size
0.640 in to 0.930 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L7-30P
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant, Watertight
Special Features
Corrosion resistant
Material
Thermoplastic Elastomer
Grade
Industrial
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Market
Industrial
Housing Material
Thermoplastic Elastomer
Horsepower Rating
3 hp
For Environment
Washdown
Device Type
Plug
Blade Style
Locking
Sub Brand / Trademark
Perma-Kleen
Amps
30
NEMA Configuration
L7-30
Antimicrobial
Yes

Description

Watertight Locking Plug, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L7-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 277V AC, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.64 in, Grade Industrial, Horsepower Rating 3 hp, IP Rating IP69K, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products