Zoro Homepage

A19 5000K 120V10W 850L DA LOC DIMMABLE

  • Mfr # SLBLED

  • Zoro # G7495504


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Standards
UL Listed, cUL Listed
Color
Frosted
cUL
cUL Listed
Bulb Type
LED
UL
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLBLED
Zoro #
G7495504
UPC #
782862900574
Country of Origin
China

Details

Item
A19 5000K 120V10W 850L DA LOC DIMMABLE
Standards
UL Listed, cUL Listed
Color
Frosted
cUL
cUL Listed
Bulb Type
LED
UL
UL Listed

Description

A19 5000K 120V10W 850L DA LOC DIMMABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.