Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Outlet Box Type, 1 Gang, Thermoplastic Elastomer

  • Mfr # 6131

  • Zoro # G9774613


product price: $14.49
/ea

Key Features

Box Type
Outlet
Number of Gangs
1
Overall Width
2-1/2 in
Material
Thermoplastic Elastomer
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6131
Zoro #
G9774613
UPC #
782862562512
Country of Origin
China

Dimensions

Overall Width
2-1/2 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Material
Thermoplastic Elastomer
Color
Blue

Description

FLIP LID ASSFTY (6131)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.