Zoro Homepage

Ca Style 50A Receptacle 2P3W, 250VDC/600V

  • Mfr # 3771

  • Zoro # G9775234


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V, 600 V
Color
Black
Environmental Rating
Indoor
Poles / Wires
2P/3W
NEMA Configuration
California Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771
Zoro #
G9775234
UPC #
-
Country of Origin
Mexico

Details

Item
Receptacle
Maximum Voltage
250 V, 600 V
Color
Black
Environmental Rating
Indoor
Poles / Wires
2P/3W
NEMA Configuration
California Style
Voltage
250VDC, 600VAC
Sub Brand / Trademark
California Style
Phase
1
Blade Style
Locking
Device Type
Receptacle
Max. Amps
50 A

Description

Ca Style 50A Receptacle 2P3W,250VDC/600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.