CGRD 25F 123SJOW OTBX2 5-20R DUP 5-20 6F

  • Mfr # F3123-25-B20

  • Zoro # G6088179


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3123-25-B20
Zoro #
G6088179
UPC #
782862904268
Country of Origin
United States

Dimensions

Cable Length (ft)
25

Details

Item
CGRD 25F 123SJOW OTBX2 5-20R DUP 5-20 6F
Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes
Construction
Steel Frame and Nylon Construction
UL
UL Listed to ANSI/UL 355, File E59949
AWG
12
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Load Capacity (Amps)
20
Primary Cable
Plug NEMA 5-20 @ 6 ft
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
Environmental Rating
NEMA 2
Volts
125
Reel Type
F3000 - Commercial Grade Duty (13" Spool Diameter)
Sub Brand / Trademark
Flex Rig Reel

Description

CGRD 25F 123SJOW OTBX2 5-20R DUP 5-20 6F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.