Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGRD 35F 123SJOW CON L5-15C 5-15 6FT

  • Mfr # F3123-35-L515

  • Zoro # G6086359


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Secondary Cable
Connector NEMA L5-15C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3123-35-L515
Zoro #
G6086359
UPC #
782862904466
Country of Origin
United States

Dimensions

Cable Length (ft)
35

Details

Item
CGRD 35F 123SJOW CON L5-15C 5-15 6FT
Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Secondary Cable
Connector NEMA L5-15C
AWG
12
Sub Brand / Trademark
Flex Rig Reel
Volts
125
Construction
Steel Frame and Nylon Construction
Primary Cable
Plug NEMA 5-15 @ 6 ft
Reel Type
F3000 - Commercial Grade Duty (13" Spool Diameter)
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Environmental Rating
NEMA 2
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
Load Capacity (Amps)
15
UL
UL Listed to ANSI/UL 355, File E59949

Description

CGRD 35F 123SJOW CON L5-15C 5-15 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.