CGRD 50F 163SOW OTBX2 5-15R DUP 5-15 6FT

  • Mfr # F3163-50-B10

  • Zoro # G6088693


product price:  $678.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Color
White & Black
Finish
White Powder Coated Metal
Cable Type
SOW
Environmental Rating
NEMA 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3163-50-B10
Zoro #
G6088693
UPC #
782862904787
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CGRD 50F 163SOW OTBX2 5-15R DUP 5-15 6FT
Number of Conductors
3
Color
White & Black
Finish
White Powder Coated Metal
Cable Type
SOW
Environmental Rating
NEMA 2
Load Capacity (Amps)
10
Volts
125
Construction
Steel Frame and Nylon Construction
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
UL
UL Listed to ANSI/UL 355, File E59949
Sub Brand / Trademark
Flex Rig Reel
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
AWG
16
Reel Type
F3000 - Commercial Grade Duty (13" Spool Diameter)
Primary Cable
Plug NEMA 5-15 @ 6 ft

Description

CGRD 50F 163SOW OTBX2 5-15R DUP 5-15 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.