Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGRD RETRC 25F 163SOW CON 5-15C 5-15 6FT

  • Mfr # F3163-25-510

  • Zoro # G6086340


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SOW
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3163-25-510
Zoro #
G6086340
UPC #
782862904671
Country of Origin
United States

Dimensions

Cable Length (ft)
25

Details

Item
CGRD RETRC 25F 163SOW CON 5-15C 5-15 6FT
Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SOW
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
UL
UL Listed to ANSI/UL 355, File E59949
Construction
Steel Frame and Nylon Construction
AWG
16
Sub Brand / Trademark
Flex Rig Reel
Reel Type
F3000 - Commercial Grade Duty (13" Spool Diameter)
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Load Capacity (Amps)
10
Secondary Cable
Connector NEMA 5-15C
Primary Cable
Plug NEMA 5-15 @ 6 ft
Volts
125
Environmental Rating
NEMA 2

Description

CGRD RETRC 25F 163SOW CON 5-15C 5-15 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.