Zoro Homepage

CONN 30A/277V 1PH 2P/3W LCK BLD YEL SUBM

  • Mfr # 2614-CW6P

  • Zoro # G9758513


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Voltage
277V
Sub Brand / Trademark
Perma-Tite
NEMA Configuration
NEMA L7-30
Device Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2614-CW6P
Zoro #
G9758513
UPC #
782862825136
Country of Origin
United States

Details

Item
CONN 30A/277V 1PH 2P/3W LCK BLD YEL SUBM
Color
Yellow
Voltage
277V
Sub Brand / Trademark
Perma-Tite
NEMA Configuration
NEMA L7-30
Device Type
Connector
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Phase
1
Amps
30
Environmental Rating
Watertight (IP69K)
Blade Style
Locking
CSA
CSA Certified to CSA C22.2 No.42, File 31943
UL
UL Listed to ANSI/UL 498, File E17740
Poles / Wires
2P/3W
NSF
NSF/ANSI/3-A 14159-1

Description

CONN 30A/277V 1PH 2P/3W LCK BLD YEL SUBM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.