Zoro Homepage

CONN N-NEMA LCK 20/10A PERMA-KLEEN

  • Mfr # 2417-CW6P-AM

  • Zoro # G3300928


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
250/600V
Color
Yellow
Sub Brand / Trademark
Perma-Kleen
Blade Style
Locking
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2417-CW6P-AM
Zoro #
G3300928
UPC #
782862899953
Country of Origin
United States

Details

Item
CONN N-NEMA LCK 20/10A PERMA-KLEEN
Voltage
250/600V
Color
Yellow
Sub Brand / Trademark
Perma-Kleen
Blade Style
Locking
Phase
1
Poles / Wires
3P/3W
Environmental Rating
Watertight (IP69K)
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
NEMA Configuration
NON-NEMA
Device Type
Connector
Amps
20
NSF
NSF/ANSI/3-A 14159-1
CSA
CSA Certified to CSA C22.2 No.42, File 31943

Description

CONN N-NEMA LCK 20/10A PERMA-KLEEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.