Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN Non-NEMA LCKING 30A PERMA- KLEEN

  • Mfr # 2616-CW6P-AM

  • Zoro # G3300867


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Voltage
125/250V
Device Type
Connector
Environmental Rating
Watertight (IP69K)
CSA
CSA Certified to CSA C22.2 No.42, File 31943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2616-CW6P-AM
Zoro #
G3300867
UPC #
782862900116
Country of Origin
United States

Details

Item
CONN Non-NEMA LCKING 30A PERMA- KLEEN
Color
Yellow
Voltage
125/250V
Device Type
Connector
Environmental Rating
Watertight (IP69K)
CSA
CSA Certified to CSA C22.2 No.42, File 31943
NEMA Configuration
NON-NEMA
Phase
1
Poles / Wires
2P/3W
Sub Brand / Trademark
Perma-Kleen
Amps
30
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
UL
UL Listed to ANSI/UL 498, File E17740
NSF
NSF/ANSI/3-A 14159-1
Blade Style
Locking

Description

CONN Non-NEMA LCKING 30A PERMA- KLEEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.