Zoro Homepage

Watertight Straight Blade Connector, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 1616-CW6P-AM

  • Zoro # G0116816


product price: $39.39
/ea

Key Features

NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616-CW6P-AM
Zoro #
G0116816
UPC #
782862899731
Country of Origin
United States

Dimensions

Cord Size
0.300 in to 0.625 in
For Minimum Cable Diameter
0.30 in
For Maximum Cable Diameter
0.63 in

Details

Item
Watertight Straight Blade Connector
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
IP Rating
IP65, IP66, IP67
Standards
ANSI, NSF, NSF/ANSI/3-A 14159-1, UL 498 File E17740, UL Listed
Resistance Properties
Antimicrobial, Corrosion Resistant, Watertight
Grade
Industrial
Antimicrobial
Yes
Power Indicator
No
Material
Thermoplastic Elastomer
Voltage
250VAC
NEMA Plug Configuration - Plugs and Receptacles
6-20R
Corrosion Resistant
Yes
Grade - Plugs and Receptacles
Industrial
Special Features
Corrosion resistant
HP
2 hp
Market
Industrial
Horsepower Rating
2 hp
Housing Material
Thermoplastic Elastomer
For Environment
Washdown
Power Indicating Light
No
Device Type
Connector
Environmental Rating
Watertight (IP69K)
Blade Style
Locking
Case Qty
50
UL
UL Listed to ANSI/UL 498, File E17740
NSF
NSF/ANSI/3-A 14159-1
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Sub Brand / Trademark
Perma-Kleen
Poles / Wires
2P/3W

Description

Watertight Straight Blade Connector, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 250V AC, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Horsepower Rating 2 hp, Housing Material Thermoplastic Elastomer, IP Rating IP65, IP66, IP67, Market Industrial, Power Indicating Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products