
Cord Reel, 10 AWG, Gray Reel Color, 80 ft Length
Mfr # 8103-80
Zoro # G3205868
product price: $10,652.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
80 ft
Wire Size
10 AWG
Reel Color
Gray
Finish
Gray Epoxy Finish
Sub Brand / Trademark
Pow-R-Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8103-80
Zoro #
G3205868
UPC #
782862908235
Country of Origin
United States
Dimensions
Retractable Cord Length
80 ft
Wire Size
10 AWG
Details
Item
Cord Reel
Reel Color
Gray
Finish
Gray Epoxy Finish
Sub Brand / Trademark
Pow-R-Reel
Volts
600
Number of Conductors
3
Ideal Application
Ideal for Hazardous Locations within Petroleum facilities, Grain Storage and Handling Silos, Underground Mines, Waste Water Treatment Plants, Paint Booths, Drilling Rigs, and Chemical Plants
Load Capacity (Amps)
15
Reel Type
8000 - Hazardous Locations and Heavy Industrial Duty (13 1/2" Spool Diameter)
UL
UL Listed
Construction
Heavy-Duty Steel and Cast Aluminum Construction
Environmental Rating
NEMA 9 , NEMA 4
Primary Cable
Coiled Wire Leads @ 1-2 ft
Secondary Cable
Blunt Cable End
Description
REELGRD80F103SOWBLNTFDR COI LEADS 1-2FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.