
Cord Reel, 12 AWG, Yellow Reel Color, 30 ft Length
Mfr # 5128-30
Zoro # G3205746
product price: $2,613.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
30 ft
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5128-30
Zoro #
G3205746
UPC #
782862907603
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Volts
600
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
UL
UL Listed to ANSI/UL 355, File E59949
Secondary Cable
Blunt Cable End
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Sub Brand / Trademark
Pow-R-Reel
Load Capacity (Amps)
14
CSA
CSA Certified to C22.2 No. 308, File 271857
Number of Conductors
8
Primary Cable
Blunt Cable End @ 1-2 ft
Environmental Rating
NEMA 4
Description
REEL 30FT 12/8 SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.