
Cord Reel, 14 AWG, Yellow Reel Color, 30 ft Length
Mfr # 51410-30
Zoro # G3203655
product price: $2,594.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
30 ft
Wire Size
14 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51410-30
Zoro #
G3203655
UPC #
782862907610
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
14 AWG
Details
Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Load Capacity (Amps)
7.5
Volts
600
Sub Brand / Trademark
Pow-R-Reel
Secondary Cable
Blunt Cable End
Number of Conductors
10
UL
UL Listed to ANSI/UL 355, File E59949
CSA
CSA Certified to C22.2 No. 308, File 271857
Primary Cable
Blunt Cable End @ 1-2 ft
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Environmental Rating
NEMA 4
Description
REL 30F1410 SOOWBLK LIFTDRAG W-RATCH-BAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.