Cord Reel, 16 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # 5163-50-B

  • Zoro # G4912678


product price:  $1,461.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Wire Size
16 AWG
Reel Color
Yellow
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Load Capacity (Amps)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5163-50-B
Zoro #
G4912678
UPC #
782862907641
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG

Details

Item
Cord Reel
Reel Color
Yellow
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Load Capacity (Amps)
10
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Environmental Rating
NEMA 2
Finish
Yellow Powder Coated Metal
Volts
125
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Pallet Qty
12
Primary Cable
Blunt Cable End @ 1-2 ft
Sub Brand / Trademark
Pow-R-Reel
Number of Conductors
3

Description

CRD RL-w/50FT16/3 SO AND BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.