Cord Reel, 6 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # 7064-50

  • Zoro # G3206963


product price: $6,583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Retractable Cord Length
50 ft
Wire Size
6 AWG
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Primary Cable
1" NPT Female Feeder Hub for Field installation to Slip Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7064-50
Zoro #
G3206963
UPC #
782862908082
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
6 AWG

Details

Item
Cord Reel
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Primary Cable
1" NPT Female Feeder Hub for Field installation to Slip Ring
Volts
600
Pallet Qty
1
cUL
UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949
Load Capacity (Amps)
40
Environmental Rating
NEMA 4
Secondary Cable
Blunt Cable End
Ideal Application
Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
Sub Brand / Trademark
Pow-R-Reel
Reel Type
7000 - Heavy Industrial Duty (24" Spool Diameter)
Number of Conductors
4
Construction
Heavy-Duty All-Steel Construction

Description

REEL, RETRACTABLE 50 FT 6/4 TYPE W CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.