Cord Reel, 8 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # 6084-50

  • Zoro # G3200338


product price:  $5,997.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Retractable Cord Length
50 ft
Wire Size
8 AWG
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
cUL
UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6084-50
Zoro #
G3200338
UPC #
782862907818
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
8 AWG

Details

Item
Cord Reel
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
cUL
UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949
Sub Brand / Trademark
Pow-R-Reel
Volts
600
Secondary Cable
Blunt Cable End
Number of Conductors
4
Ideal Application
Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
Construction
Heavy-Duty All-Steel Construction
Primary Cable
1" NPT Female Feeder Hub for Field installation to Slip Ring
Pallet Qty
1
Reel Type
6000 - Heavy Industrial Duty (19" Spool Diameter)
Environmental Rating
NEMA 4
Load Capacity (Amps)
35

Description

REEL 50FT 8/4 TYPE W w/RATCH BALLSTOP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.