Shop ERICSON
See all product information
Create Account
Cord Reel, NEMA 5-15R, 12 AWG, Yellow Reel Color, 20 ft Length
- Mfr # 4124-25SO-B20
- Zoro # G6094661
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
20 ft
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4124-25SO-B20
- Zoro #
- G6094661
- UPC #
- 782862902257
- Country of Origin
- United States
- Item
- Cord Reel
- Retractable Cord Ending Configuration
- NEMA 5-15R
- Reel Color
- Yellow
- Tension Method
- Ratchet Lock
- Finish
- Yellow Powder Coated Metal
- Load Capacity (Amps)
- 16
- Environmental Rating
- NEMA 2
- Construction
- Heavy-Duty All-Steel Construction
- Ideal Application
- Ideal for heavier-duty applications such as drop lights, drop power, mobile equipment control cables, conveyor control cables, small cranes/hoists, and utility trucks
- Secondary Cable
- Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes + GFCI
- Reel Type
- 4000 - Light Industrial Duty (12" Spool Diameter)
- Number of Conductors
- 4
- Primary Cable
- Blunt Cable End @ 6 ft
- Volts
- 125
- Sub Brand / Trademark
- Pow-R-Reel
Dimensions
- Retractable Cord Length
- 20 ft
- Wire Size
- 12 AWG
Description
RL 20F124SOWOTBX2 5-15R DUPFDRBLNT 6FT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.