Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 100 ft., 6/3+8/1 Sow/Soow Cbl, Pri

  • Mfr # 63DSO

  • Zoro # G804391325


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#6/3 + 8/1 SOW
Color
Black
Pallet Qty
20
Load Capacity (Amps)
50
Plug Type
CS6365-P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63DSO
Zoro #
G804391325
UPC #
782862491690
Country of Origin
Mexico

Dimensions

Cable Length (ft)
100

Details

Item
Cordset,100 ft.,6/3+8/1 Sow/Soow Cbl,Pri
Cable Type
#6/3 + 8/1 SOW
Color
Black
Pallet Qty
20
Load Capacity (Amps)
50
Plug Type
CS6365-P
Sub Brand / Trademark
California Style
Conn or Receptacle Type
CS6364-C
Receptacle Qty
1

Description

Cordset,100 ft.,6/3+8/1 Sow/Soow Cbl,Pri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.