
CRDST 10/3 SOW 100FT 2510-P/2610-C
Mfr # 2510P103D
Zoro # G4909783
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#10/3 SOW
Plug Type
L5-30P
Color
Yellow
Conn or Receptacle Type
L5-30C
Sub Brand / Trademark
Perma-Tite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2510P103D
Zoro #
G4909783
UPC #
782862573228
Country of Origin
United States
Dimensions
Cable Length (ft)
100
Details
Item
CRDST 10/3 SOW 100FT 2510-P/2610-C
Cable Type
#10/3 SOW
Plug Type
L5-30P
Color
Yellow
Conn or Receptacle Type
L5-30C
Sub Brand / Trademark
Perma-Tite
Load Capacity (Amps)
30
Receptacle Qty
1
UL
UL Listed to ANSI/UL 817, File E81746
Description
CRDST 10/3 SOW 100FT 2510-P/2610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.