Zoro Homepage

CRDST 10/3 SOW 25FT 2512-P/2612-C

  • Mfr # 2512P103A

  • Zoro # G4907823


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#10/3 SOW
Color
Yellow
Plug Type
L6-30P
Receptacle Qty
1
Cable Length (ft)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2512P103A
Zoro #
G4907823
UPC #
782862573327
Country of Origin
United States

Dimensions

Cable Length (ft)
25

Details

Item
CRDST 10/3 SOW 25FT 2512-P/2612-C
Cable Type
#10/3 SOW
Color
Yellow
Plug Type
L6-30P
Receptacle Qty
1
UL
UL Listed to ANSI/UL 817, File E81746
Load Capacity (Amps)
30
CSA
CSA Certified to C22.2 No. 21, File 89923
Conn or Receptacle Type
L6-30C
Sub Brand / Trademark
Perma-Link

Description

CRDST 10/3 SOW 25FT 2512-P/2612-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.