Zoro Homepage

CRDST 10/3 SOW 50FT 2510-PG/2610-CG

  • Mfr # 2510PG103B

  • Zoro # G4907053


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#10/3 SOW
Color
Yellow
Plug Type
L5-30P
Cable Length (ft)
50
Conn or Receptacle Type
L5-30C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510PG103B
Zoro #
G4907053
UPC #
782862849552
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CRDST 10/3 SOW 50FT 2510-PG/2610-CG
Cable Type
#10/3 SOW
Color
Yellow
Plug Type
L5-30P
Conn or Receptacle Type
L5-30C
Load Capacity (Amps)
30
CSA
CSA Certified to C22.2 No. 21, File 89923
UL
UL Listed to ANSI/UL 817, File E81746
Sub Brand / Trademark
Perma-Grip
Receptacle Qty
1

Description

CRDST 10/3 SOW 50FT 2510-PG/2610-CG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.