
CRDST 10/3 SOW 50FT 2512-P/2612-C
Mfr # 2512P103B
Zoro # G4909223
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#10/3 SOW
Color
Yellow
Plug Type
L6-30P
Load Capacity (Amps)
30
Sub Brand / Trademark
Perma-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2512P103B
Zoro #
G4909223
UPC #
782862573334
Country of Origin
United States
Dimensions
Cable Length (ft)
50
Details
Item
CRDST 10/3 SOW 50FT 2512-P/2612-C
Cable Type
#10/3 SOW
Color
Yellow
Plug Type
L6-30P
Load Capacity (Amps)
30
Sub Brand / Trademark
Perma-Link
Receptacle Qty
1
UL
UL Listed to ANSI/UL 817, File E81746
CSA
CSA Certified to C22.2 No. 21, File 89923
Conn or Receptacle Type
L6-30C
Description
CRDST 10/3 SOW 50FT 2512-P/2612-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.