
CRDST 10/4 SOW 100FT 2522-PW6P/2622CW6P
Mfr # 2522PW6P104D
Zoro # G4912538
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#10/4 SOW
Color
Yellow
Plug Type
L15-30P
Load Capacity (Amps)
30
Sub Brand / Trademark
Perma-Tite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2522PW6P104D
Zoro #
G4912538
UPC #
782862826522
Country of Origin
United States
Dimensions
Cable Length (ft)
100
Details
Item
CRDST 10/4 SOW 100FT 2522-PW6P/2622CW6P
Cable Type
#10/4 SOW
Color
Yellow
Plug Type
L15-30P
Load Capacity (Amps)
30
Sub Brand / Trademark
Perma-Tite
Receptacle Qty
1
Environmental Rating
Watertight (IP69K)
Conn or Receptacle Type
L15-30C
UL
UL Listed to ANSI/UL 817, File E81746
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Description
CRDST 10/4 SOW 100FT 2522-PW6P/2622CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.