CRDST 10/4 SOW 25FT 2524-PW6P/2624-CW6P

  • Mfr # 2524PW6P104A

  • Zoro # G4905565


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#10/4 SOW
Plug Type
L16-30P
Color
Yellow
Environmental Rating
Watertight (IP69K)
Receptacle Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2524PW6P104A
Zoro #
G4905565
UPC #
782862826577
Country of Origin
United States

Dimensions

Cable Length (ft)
25

Details

Item
CRDST 10/4 SOW 25FT 2524-PW6P/2624-CW6P
Cable Type
#10/4 SOW
Plug Type
L16-30P
Color
Yellow
Environmental Rating
Watertight (IP69K)
Receptacle Qty
1
UL
UL Listed to ANSI/UL 817, File E81746
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Load Capacity (Amps)
30
Conn or Receptacle Type
L16-30C
Sub Brand / Trademark
Perma-Tite

Description

CRDST 10/4 SOW 25FT 2524-PW6P/2624-CW6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.