Zoro Homepage

CRDST 12/3 SOW 100FT 1510-PM/1610-CM

  • Mfr # 1510PML123D

  • Zoro # G4909948


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/3 SOW
Plug Type
5-15P
Color
Yellow
Receptacle Qty
1
Cable Length (ft)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510PML123D
Zoro #
G4909948
UPC #
782862853269
Country of Origin
United States

Dimensions

Cable Length (ft)
100

Details

Item
CRDST 12/3 SOW 100FT 1510-PM/1610-CM
Cable Type
#12/3 SOW
Plug Type
5-15P
Color
Yellow
Receptacle Qty
1
Load Capacity (Amps)
15
Conn or Receptacle Type
5-15C
Sub Brand / Trademark
Perma-Link / Smart Monitor

Description

CRDST 12/3 SOW 100FT 1510-PM/1610-CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.