
CRDST 12/3 SOW 25FT 1512-P/1612-CM
Mfr # 1612CML123A
Zoro # G4906317
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#12/3 SOW
Plug Type
5-20P
Color
Yellow
Load Capacity (Amps)
20
Sub Brand / Trademark
Perma-Link / Smart Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1612CML123A
Zoro #
G4906317
UPC #
782862826836
Country of Origin
United States
Dimensions
Cable Length (ft)
25
Details
Item
CRDST 12/3 SOW 25FT 1512-P/1612-CM
Cable Type
#12/3 SOW
Plug Type
5-20P
Color
Yellow
Load Capacity (Amps)
20
Sub Brand / Trademark
Perma-Link / Smart Monitor
Receptacle Qty
1
Conn or Receptacle Type
5-20C
Description
CRDST 12/3 SOW 25FT 1512-P/1612-CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.