
CRDST 12/3 SOW 25FT 1514-P/1614-C
Mfr # 1514P123A
Zoro # G4911953
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#12/3 SOW
Plug Type
6-15P
Color
Yellow
Cable Length (ft)
25
Sub Brand / Trademark
Perma-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1514P123A
Zoro #
G4911953
UPC #
782862681282
Country of Origin
United States
Dimensions
Cable Length (ft)
25
Details
Item
CRDST 12/3 SOW 25FT 1514-P/1614-C
Cable Type
#12/3 SOW
Plug Type
6-15P
Color
Yellow
Sub Brand / Trademark
Perma-Link
UL
UL Listed to ANSI/UL 817, File E81746
CSA
CSA Certified to C22.2 No. 21, File 89923
Receptacle Qty
1
Load Capacity (Amps)
15
Conn or Receptacle Type
6-15C
Description
CRDST 12/3 SOW 25FT 1514-P/1614-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.