
CRDST 12/3 SOW 25FT w/1512-PG/1612-CG
Mfr # 1512PG123A
Zoro # G4910212
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#12/3 SOW
Plug Type
5-20P
Color
Yellow
UL
UL Listed to ANSI/UL 817, File E81746
Sub Brand / Trademark
Perma-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1512PG123A
Zoro #
G4910212
UPC #
782862821657
Country of Origin
United States
Dimensions
Cable Length (ft)
25
Details
Item
CRDST 12/3 SOW 25FT w/1512-PG/1612-CG
Cable Type
#12/3 SOW
Plug Type
5-20P
Color
Yellow
UL
UL Listed to ANSI/UL 817, File E81746
Sub Brand / Trademark
Perma-Grip
Receptacle Qty
1
CSA
CSA Certified to C22.2 No. 21, File 89923
Load Capacity (Amps)
20
Conn or Receptacle Type
5-20C
Description
CRDST 12/3 SOW 25FT w/1512-PG/1612-CG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.