
CRDST 12/3 SOW 50FT 1510-PMGL/1610-CMGL
Mfr # 1510PMGL123B
Zoro # G4906362
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#12/3 SOW
Color
Yellow
Plug Type
5-15P
Load Capacity (Amps)
15
Sub Brand / Trademark
Perma-Grip / Smart Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510PMGL123B
Zoro #
G4906362
UPC #
782862651537
Country of Origin
United States
Dimensions
Cable Length (ft)
50
Details
Item
CRDST 12/3 SOW 50FT 1510-PMGL/1610-CMGL
Cable Type
#12/3 SOW
Color
Yellow
Plug Type
5-15P
Load Capacity (Amps)
15
Sub Brand / Trademark
Perma-Grip / Smart Monitor
Receptacle Qty
1
Conn or Receptacle Type
5-15C
Description
CRDST 12/3 SOW 50FT 1510-PMGL/1610-CMGL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.