Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRDST 12/3 SOW 50FT 2310-P/2410-C

  • Mfr # 2310P123B

  • Zoro # G4906615


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/3 SOW
Plug Type
L5-20P
Color
Yellow
CSA
CSA Certified to C22.2 No. 21, File 89923
Cable Length (ft)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310P123B
Zoro #
G4906615
UPC #
782862572375
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CRDST 12/3 SOW 50FT 2310-P/2410-C
Cable Type
#12/3 SOW
Plug Type
L5-20P
Color
Yellow
CSA
CSA Certified to C22.2 No. 21, File 89923
UL
UL Listed to ANSI/UL 817, File E81746
Receptacle Qty
1
Conn or Receptacle Type
L5-20C
Load Capacity (Amps)
20
Sub Brand / Trademark
Perma-Link

Description

CRDST 12/3 SOW 50FT 2310-P/2410-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.