CRDST 12/4 SOW 100FT 2322-PW6P/2422CW6P

  • Mfr # 2322PW6P124D

  • Zoro # G4904856


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/4 SOW
Plug Type
L15-20P
Color
Yellow
Sub Brand / Trademark
Perma-Tite
Conn or Receptacle Type
L15-20C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2322PW6P124D
Zoro #
G4904856
UPC #
782862826102
Country of Origin
United States

Dimensions

Cable Length (ft)
100

Details

Item
CRDST 12/4 SOW 100FT 2322-PW6P/2422CW6P
Cable Type
#12/4 SOW
Plug Type
L15-20P
Color
Yellow
Sub Brand / Trademark
Perma-Tite
Conn or Receptacle Type
L15-20C
Load Capacity (Amps)
20
Environmental Rating
Watertight (IP69K)
UL
UL Listed to ANSI/UL 817, File E81746
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Receptacle Qty
1

Description

CRDST 12/4 SOW 100FT 2322-PW6P/2422CW6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.