
CRDST 14/3 SOW 100FT 1510-P/1610-C
Mfr # 1510P143D
Zoro # G4909844
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#14/3 SOW
Color
Yellow
Plug Type
5-15P
CSA
CSA Certified to C22.2 No. 21, File 89923
Sub Brand / Trademark
Perma-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510P143D
Zoro #
G4909844
UPC #
782862570104
Country of Origin
United States
Dimensions
Cable Length (ft)
100
Details
Item
CRDST 14/3 SOW 100FT 1510-P/1610-C
Cable Type
#14/3 SOW
Color
Yellow
Plug Type
5-15P
CSA
CSA Certified to C22.2 No. 21, File 89923
Sub Brand / Trademark
Perma-Link
Receptacle Qty
1
UL
UL Listed to ANSI/UL 817, File E81746
Load Capacity (Amps)
15
Conn or Receptacle Type
5-15C
Description
CRDST 14/3 SOW 100FT 1510-P/1610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.