
CRDST 14/3 SOW 100FT 1510-PW6P/1610CW6P
Mfr # 1510PW6P143D
Zoro # G4906536
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#14/3 SOW
Plug Type
5-15P
Color
Yellow
Receptacle Qty
1
Sub Brand / Trademark
Perma-Tite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510PW6P143D
Zoro #
G4906536
UPC #
782862825334
Country of Origin
United States
Dimensions
Cable Length (ft)
100
Details
Item
CRDST 14/3 SOW 100FT 1510-PW6P/1610CW6P
Cable Type
#14/3 SOW
Plug Type
5-15P
Color
Yellow
Receptacle Qty
1
Sub Brand / Trademark
Perma-Tite
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
UL
UL Listed to ANSI/UL 817, File E81746
Environmental Rating
Watertight (IP69K)
CSA
CSA Certified to C22.2 No. 21, File 89923
Conn or Receptacle Type
5-15C
Load Capacity (Amps)
15
Description
CRDST 14/3 SOW 100FT 1510-PW6P/1610CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.