Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRDST 14/3 SOW 25FT 1520-P/1620-C

  • Mfr # 1520P143A

  • Zoro # G4905118


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#14/3 SOW
Plug Type
L5-15P
Color
Yellow
Cable Length (ft)
25
CSA
CSA Certified to C22.2 No. 21, File 89923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520P143A
Zoro #
G4905118
UPC #
782862572184
Country of Origin
United States

Dimensions

Cable Length (ft)
25

Details

Item
CRDST 14/3 SOW 25FT 1520-P/1620-C
Cable Type
#14/3 SOW
Plug Type
L5-15P
Color
Yellow
CSA
CSA Certified to C22.2 No. 21, File 89923
UL
UL Listed to ANSI/UL 817, File E81746
Load Capacity (Amps)
15
Conn or Receptacle Type
L5-15C
Receptacle Qty
1
Sub Brand / Trademark
Perma-Link

Description

CRDST 14/3 SOW 25FT 1520-P/1620-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.