
CRDST 14/3 SOW 25FT 1522-P/1622-C
Mfr # 1522P143A
Zoro # G4906387
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#14/3 SOW
Color
Yellow
Plug Type
L6-15P
Conn or Receptacle Type
L6-15C
Sub Brand / Trademark
Perma-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1522P143A
Zoro #
G4906387
UPC #
782862572245
Country of Origin
United States
Dimensions
Cable Length (ft)
25
Details
Item
CRDST 14/3 SOW 25FT 1522-P/1622-C
Cable Type
#14/3 SOW
Color
Yellow
Plug Type
L6-15P
Conn or Receptacle Type
L6-15C
Sub Brand / Trademark
Perma-Link
CSA
CSA Certified to C22.2 No. 21, File 89923
Load Capacity (Amps)
15
UL
UL Listed to ANSI/UL 817, File E81746
Receptacle Qty
1
Description
CRDST 14/3 SOW 25FT 1522-P/1622-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.