Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRDST 14/3 SOW 50FT 1520P/1620C

  • Mfr # 1520P143B

  • Zoro # G4908898


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#14/3 SOW
Plug Type
L5-15P
Color
Yellow
Conn or Receptacle Type
L5-15C
Cable Length (ft)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520P143B
Zoro #
G4908898
UPC #
782862572191
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CRDST 14/3 SOW 50FT 1520P/1620C
Cable Type
#14/3 SOW
Plug Type
L5-15P
Color
Yellow
Conn or Receptacle Type
L5-15C
CSA
CSA Certified to C22.2 No. 21, File 89923
Receptacle Qty
1
Load Capacity (Amps)
15
UL
UL Listed to ANSI/UL 817, File E81746
Sub Brand / Trademark
Perma-Link

Description

CRDST 14/3 SOW 50FT 1520P/1620C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.