Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRDST, TRI-TAP MULTI BX (7000), YLLW 12/

  • Mfr # 7002-50-2GF

  • Zoro # G4908532


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/3 SJTW
Plug Type
5-20P
Color
Yellow
Receptacle Qty
3
Conn or Receptacle Type
5-20R Single (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-50-2GF
Zoro #
G4908532
UPC #
782862590768
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CRDST, TRI-TAP MULTI BX (7000), YLLW 12/
Cable Type
#12/3 SJTW
Plug Type
5-20P
Color
Yellow
Receptacle Qty
3
Conn or Receptacle Type
5-20R Single (3)
Sub Brand / Trademark
Perma-Link
Load Capacity (Amps)
20

Description

CRDST, TRI-TAP MULTI BX (7000), YLLW 12/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.