Zoro Homepage

CRDST W 3FT 10/3 W/ 2510-P 2610-C

  • Mfr # 2636-G1

  • Zoro # G5975074


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#10/3 SEOW
Plug Type
L5-30P
Color
Yellow
Conn or Receptacle Type
L5-30C
Cable Length (ft)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2636-G1
Zoro #
G5975074
UPC #
782862601648
Country of Origin
United States

Dimensions

Cable Length (ft)
3

Details

Item
CRDST W 3FT 10/3 W/ 2510-P 2610-C
Cable Type
#10/3 SEOW
Plug Type
L5-30P
Color
Yellow
Conn or Receptacle Type
L5-30C
CSA
cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Load Capacity (Amps)
30
Receptacle Qty
3
Sub Brand / Trademark
Perma-Link

Description

CRDST W 3FT 10/3 W/ 2510-P 2610-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.