
CRDST Y 3FT 12/3 W/ 1520-P 1620-C
Mfr # 2634-C2
Zoro # G5974989
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#12/3 SEOW
Color
Yellow
Plug Type
L5-15P
Load Capacity (Amps)
15
Sub Brand / Trademark
Perma-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2634-C2
Zoro #
G5974989
UPC #
782862601334
Country of Origin
United States
Dimensions
Cable Length (ft)
3
Details
Item
CRDST Y 3FT 12/3 W/ 1520-P 1620-C
Cable Type
#12/3 SEOW
Color
Yellow
Plug Type
L5-15P
Load Capacity (Amps)
15
Sub Brand / Trademark
Perma-Link
Receptacle Qty
2
Conn or Receptacle Type
L5-15C
CSA
cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Description
CRDST Y 3FT 12/3 W/ 1520-P 1620-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.