Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRDST Y 3FT 12/5 BLUNT ENDS

  • Mfr # 2634-125

  • Zoro # G5975713


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/5 SEOW
Plug Type
Blunt End
Color
Yellow
CSA
cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Load Capacity (Amps)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2634-125
Zoro #
G5975713
UPC #
782862601266
Country of Origin
United States

Dimensions

Cable Length (ft)
3

Details

Item
CRDST Y 3FT 12/5 BLUNT ENDS
Cable Type
#12/5 SEOW
Plug Type
Blunt End
Color
Yellow
CSA
cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Load Capacity (Amps)
20
Receptacle Qty
2
Conn or Receptacle Type
Blunt end

Description

CRDST Y 3FT 12/5 BLUNT ENDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.