Zoro Homepage

CRDST14/3 SOW 25FT 1510-PW6P/1610-CW6PL

  • Mfr # 1610CW6PL143A

  • Zoro # G4907376


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#14/3 SOW
Color
Yellow
Plug Type
5-15P
Cable Length (ft)
25
Environmental Rating
Watertight (IP69K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610CW6PL143A
Zoro #
G4907376
UPC #
782862897065
Country of Origin
United States

Dimensions

Cable Length (ft)
25

Details

Item
CRDST14/3 SOW 25FT 1510-PW6P/1610-CW6PL
Cable Type
#14/3 SOW
Color
Yellow
Plug Type
5-15P
Environmental Rating
Watertight (IP69K)
Conn or Receptacle Type
5-15C
Load Capacity (Amps)
15
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Receptacle Qty
1
Sub Brand / Trademark
Perma-Tite / Smart Monitor

Description

CRDST14/3 SOW 25FT 1510-PW6P/1610-CW6PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.