CS 12/3SEOW 100FT 1510PW6P-AM/1610CW6P-A

  • Mfr # 1510PW6P123DYAM

  • Zoro # G4913116


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/3 SEOW
Color
Yellow
Plug Type
5-15P
CSA
CSA Certified to C22.2 No. 21, File 89923
Cable Length (ft)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510PW6P123DYAM
Zoro #
G4913116
UPC #
782862901540
Country of Origin
United States

Dimensions

Cable Length (ft)
100

Details

Item
CS 12/3SEOW 100FT 1510PW6P-AM/1610CW6P-A
Cable Type
#12/3 SEOW
Color
Yellow
Plug Type
5-15P
CSA
CSA Certified to C22.2 No. 21, File 89923
Environmental Rating
Watertight (IP69K)
Conn or Receptacle Type
5-15C
Sub Brand / Trademark
Perma-Kleen
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Receptacle Qty
1
UL
UL Listed to ANSI/UL 817, File E81746
Load Capacity (Amps)
15

Description

CS 12/3SEOW 100FT 1510PW6P-AM/1610CW6P-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.