Zoro Homepage
This item is Discontinued.
Ericson E-GRIP 45D CBL DIA .37-.50 1" NPT O/D CG-50-F4-45

E-GRIP 45D CBL DIA .37-.50 1" NPT O/D (Discontinued)

  • Mfr # CG-50-F4-45
  • Zoro # G4903264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-50-F4-45
Zoro #
G4903264
UPC #
782862890936
Country of Origin
United States

Dimensions

NPT Size (in)
1"

Details

Item
E-GRIP 45D CBL DIA .37-.50 1" NPT O/D
Color
Metal
Grip Range (in)
.37 - .50
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Sub Brand / Trademark
e-Grip, Strain Relief Grips

Description

E-GRIP 45D CBL DIA .37-.50 1 In. NPT O/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.