Zoro Homepage
This item is Discontinued.
Ericson E-GRIP 90D CBL DIA .75 -.87 1" NPT O/D CG-87-F4-90

E-GRIP 90D CBL DIA .75 -.87 1" NPT O/D (Discontinued)

  • Mfr # CG-87-F4-90
  • Zoro # G4908523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-87-F4-90
Zoro #
G4908523
UPC #
782862890608
Country of Origin
United States

Dimensions

NPT Size (in)
1"

Details

Item
E-GRIP 90D CBL DIA .75 -.87 1" NPT O/D
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Grip Range (in)
.75 - .87

Description

E-GRIP 90D CBL DIA .75 -.87 1 In. NPT O/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.