
E-GRIP STN RLF INSUL CBL DIA .32 - .43
Mfr # SRI-030
Zoro # G4911235
product price: $15.85
/eaSold in multiples of 2 for $31.70
Key Features
Color
Metal
UL
UL Listed
Grip Range (in)
.30 - .43
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRI-030
Zoro #
G4911235
UPC #
782862888353
Country of Origin
United States
Dimensions
NPT Size (in)
0.5
Details
Item
E-GRIP STN RLF INSUL CBL DIA .32 - .43
Color
Metal
UL
UL Listed
Grip Range (in)
.30 - .43
# of Mesh Weaves
Single
Wire Mesh Style
Closed Mesh
cUL
cUL Listed
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Mesh Weave Material
Galvanized Wire
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Description
E-GRIP STN RLF INSUL CBL DIA .32 - .43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.